X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043620 "Signature" Storage / Organization

Item: SI6043620
Finish: Mirror
Online Availability: Please call for availability.


Details and Dimensions

Height 30"
Width 15"
Length 19"
Additional Information Broadway Chest
Number of Doors 1
Number of Drawers 1