X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043618 "Signature" Occasional/Accent Table

Item: SI6043618
Finish: Mirror
Online Availability: Please call for availability.


Details and Dimensions

Height 38"
Width 20"
Length 70"
Additional Information Bodrum Buffet Server
Number of Doors 4
Number of Drawers 3