X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043617 "Signature" Storage / Organization

Item: SI6043617
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $1,575.00

Price: $1,050.53



Details and Dimensions

Height 36"
Width 18"
Length 33"
Additional Information Derin 3 Drawer Chest
Number of Drawers 3