X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043356 "Bailey Street" Occasional/Accent Table

Item: SI6043356
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 24"
Length 24"
Construction "Made Of Glass, Acrylic, Plantation Grown Hardwoods And Other Wood Products"
Additional Information Mirage Side Table