X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043291 "Bailey Street" Storage / Organization

Item: SI6043291
Finish: Ebony
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 24"
Length 18"
Construction Made Of Plantation Grown Hardwood And Other Wood Products
Additional Information Tamara File Chest - Ebony
Number of Drawers 2