X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043283 "Bailey Street" Occasional/Accent Table

Item: SI6043283
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 13-1/3"
Length 33-1/4"
Additional Information Black Tie Console
Number of Drawers 1