X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043240 "Bailey Street" Occasional/Accent Table

Item: SI6043240
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 12"
Length 12"
Construction Made Of Plantation Grown Hardwood
Additional Information Hohner Table Base Zebrano