X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043216 "Bailey Street" Occasional/Accent Table

Item: SI6043216
Finish: Cherry
Online Availability: Please call for availability.

List Price: $867.00

Price: $578.29



Details and Dimensions

Height 30"
Width 17"
Length 37-1/2"
Construction Made Of Plantation Grown Hardwood And Other Wood Products
Additional Information Mirador Riley Hall Table
Number of Drawers 1
Number of Shelves 1