X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6042821 "Bailey Street" Occasional/Accent Table

Item: SI6042821
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 29"
Width 48"
Length 14"
Construction Plantation Grown Hardwoods And Other Wood Products.
Additional Information Boutique Console