X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6042716 "Bailey Street" Storage / Organization

Item: SI6042716
Finish: white
Online Availability: Please call for availability.


Details and Dimensions

Height 35-5/8"
Width 15"
Length 36"
Construction Plantation Grown Hardwoods And Other Wood Products
Number of Drawers 2
Number of Shelves 2