X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6042708 "Bailey Street" Occasional/Accent Table

Item: SI6042708
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-1/8"
Width 23-7/8"
Length 18"
Construction Plantation Grown Hardwoods And Other Wood Products
Number of Drawers 1
Number of Shelves 1