Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6042694 "Bailey Street" Storage / Organization

Item: SI6042694
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 72"
Width 20"
Length 20"
Construction Plantation Grown Hardwoods And Other Wood Products
Number of Drawers 1
Number of Shelves 4