X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6040995 "Bailey Street" Storage / Organization

Item: SI6040995
Finish: Ebony
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 72"
Width 20"
Length 20"
Construction Plantation Grown Hardwoods And Other Wood Products
Number of Drawers 1
Number of Shelves 4