X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6042457 "Bailey Street" Occasional/Accent Table

Item: SI6042457
Finish: Cherry
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29"
Width 21"
Length 42"
Construction Made Of Plantation Grown Hardwoods
Additional Information Oceana Table
Number of Drawers 1