X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6042341 "Mirage" Storage / Organization

Item: SI6042341
Finish: Coffee
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 39"
Width 36"
Length 14"
Construction Plantation Grown Hardwoods Other Wood Products And Glass
Additional Information Mirage Cabinet Black*
Number of Doors 2