X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6042317 "Bailey Street" Storage / Organization

Item: SI6042317
Finish: Wood
Online Availability: Please call for availability.

List Price: $816.00

Price: $544.27



Details and Dimensions

Height 32"
Width 18"
Length 24"
Additional Information Claremore Cabinet*
Number of Doors 2
Number of Drawers 1
Number of Shelves 2