X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6042198 "Bailey Street" Occasional/Accent Table

Item: SI6042198
Finish: Ebony
Online Availability: Please call for availability.

List Price: $357.00

Price: $238.12



Details and Dimensions

Height 23"
Width 14"
Length 20"
Construction Plantation Grown Asian Hardwoods And Other Wood Products;Ebony Finish
Additional Information Piccadilly Tray Table-Ebony