X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6041655 "Bailey Street" Storage / Organization

Item: SI6041655
Finish: Cherry
Online Availability: Please call for availability.


Details and Dimensions

Height 72"
Width 20"
Length 20"
Construction Plantation Grown Hardwoods And Other Wood Products
Additional Information Tamara Tower -Cherry*
Number of Drawers 1
Number of Shelves 4