X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6041388 "Bailey Street" Occasional/Accent Table

Item: SI6041388
Finish: Ebony
Online Availability: Please call for availability.

List Price: $405.00

Price: $270.14



Details and Dimensions

Height 23"
Width 14"
Length 20"
Construction Plantation Grown Asian Hardwoods And Other Wood Products:Cherry Veneer
Additional Information Piccadilly Tray Table - Cherry