X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6041302 "Bailey Street" Storage / Organization

Item: SI6041302
Finish: Ebony
Online Availability: Please call for availability.


Details and Dimensions

Height 29"
Width 18"
Length 24"
Construction Asian Hardwood And Mdf; Ebony Finish With Hand Rubbed Edge
Additional Information Tamara Chest - Ebony
Number of Drawers 3