Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6041162 "Bailey Street" Occasional/Accent Table

Item: SI6041162
Finish: Ebony
Online Availability: Available for immediate shipment

Details and Dimensions

Height 28"
Width 20"
Length 28-1/4"
Additional Information Cinema Side Table
Number of Drawers 1
Number of Shelves 1