X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6041135 "Bailey Street" Console Table

Item: SI6041135
Finish: Ebony
Online Availability: Available for immediate shipment


Details and Dimensions

Height 32-1/2"
Width 18"
Length 63-7/8"
Construction Plantation Grown Hardwoods And Other Wood Products
Number of Drawers 3
Number of Shelves 1