X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6040239 "Bailey Street" Storage / Organization

Item: SI6040239
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 46-1/4"
Width 14"
Length 28"
Construction Mdf And Asian Hardwood; Espresso Finish
Additional Information Large Cheval Bookcase
Number of Shelves 3