X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6003328 "Bailey Street" Occasional/Accent Table

Item: SI6003328
Finish: Ebony
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 12"
Length 30"
Construction Mdf And Asian Hardwood; Hand Painted Finish
Additional Information Fraser Hall Table
Number of Drawers 2