X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6003205 "Bailey Street" Occasional/Accent Table

Item: SI6003205
Finish: Ebony
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 16"
Length 16"
Construction Mdf And Asian Hardwood; Ebony Finish
Additional Information Melbourne Nesting Tables