X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6001375 "Bailey Street" Chair

Item: SI6001375
Finish: Ebony
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 15"
Length 26"
Construction Mdf And Asian Hardwood; Ebony Finish
Additional Information Empress Bench