X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6000936 "Bailey Street" Occasional/Accent Table

Item: SI6000936
Finish: Ebony
Online Availability: Please call for availability.

List Price: $597.00

Price: $398.20



Details and Dimensions

Height 30"
Width 24-3/4"
Length 16-3/4"
Construction Mdf And Asian Hardwood; Antique Cherry Finish
Additional Information Sheffield Serving Table
Number of Drawers 2
Number of Shelves 1