X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6000538 "Bailey Street" Occasional/Accent Table

Item: SI6000538
Finish: Ebony
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 13"
Length 13"
Construction Mdf And Asian Hardwood; Vintage Mahogany Finish
Additional Information Avalon Pedestal Table