X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI5001300 "Bailey Street" Decorative Object

Item: SI5001300
Finish: Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 47"
Width 12"
Length 14"
Construction "Wood, Resin"
Additional Information Athena Plant Stand Set