X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling SUCL1515B "Springdale" Undermount Bar Sink

Item: SUCL1515B
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-1/4"
Width 11-3/4"
Depth 7"
Overall Size 14-1/4'' x 11-3/4'' x 7''
Bowl Length 12"
Bowl Width 9-1/2"
Bowl Depth 7"
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 19
Sound Reduction Yes
Features SilentShield - sound-absorption
Includes Drain