Sterling SUCL1515 "Springdale" Undermount Bar Sink
| Item: | SUCL1515 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $145.91
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 14-1/4" |
| Width | 11-3/4" |
| Depth | 7" |
| Overall Size | 14-1/4'' x 11-3/4'' x 7'' |
| Bowl Length | 12" |
| Bowl Width | 9-1/2" |
| Bowl Depth | 7" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Stainless Steel |
| Gauge | 19 |
| Sound Reduction | Yes |
| Features | • SilentShield - sound-absorption |
| Product Specifications |
| Installation Guide |
| Warranty |


