X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling SNI3190A38SW "Neo" Standard Enclosure

Item: SNI3190A38SW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Base Configuration Corner Unit
Length 72"
Width 38"
Depth 36"
Overall Size 72 x38 x36
Material Polypropylene
Glass Type Tempered
Drain Location Center
Drain Included No
Drain Hole Size 2"
Includes door, walls with corner caddy and 38'' molded base