Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7614112047
Sterling S7614112047 "Accord" 60" Whirlpool Bath
| Item: | S7614112047 |
| Finish: | Almond |
| Select Finish: |
Price: $873.89 (Pricing is for Almond)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 15 |
| Length | 30" |
| Width | 60" |
| Depth | 15" |
| Height to Overflow | 11" |
| Maximum Water Capacity (Gallons) | 34 |
| Number of Jets | 6 |
| Adjustable Jets | Yes |
| Drain Location | Right |
| Drain Hole Size | 2" |
| Heater Hertz | 60 |
| Heater Amps | 15 |
| Heater Voltage | 120 |
| Access Panel | Yes |
| Material | Vikrell |
| Hard Wire Service Required | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


