X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S7614111096 "Accord" 60'' x 30'' Whirlpool Bath

Item: S7614111096
Finish: Biscuit
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 17
Length 30"
Width 60"
Depth 17"
Height to Overflow 11"
Maximum Water Capacity (Gallons) 34
Number of Jets 6
Adjustable Jets Yes
Control Type Pump with air switch and grounding-type plug-in cord
Drain Location Left
Drain Hole Size 2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Access Panel Yes
Construction Vikrell
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Lightly pebbled bottom surface
Hard Wire Service Required Yes