X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S761401100 "Accord" 60'' x 30''

Item: S761401100
Finish: White

List Price: $1,384.40

Price: $1,190.59 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 72
Length 30"
Width 60"
Height to Overflow 11"
Maximum Water Capacity (Gallons) 34
Number of Jets 6
Adjustable Jets Yes
Control Type Pump with air switch and grounding-type plug-in cord
Drain Location Left
Drain Hole Size 2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Access Panel Yes
Construction Vikrell
Hard Wire Service Required Yes
Features Durable high-gloss finish
Additional Information whirlpool bath and wall surround, tile wall