Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7614011047
Sterling S7614011047 "Accord" 60" Whirlpool Bath
| Item: | S7614011047 |
| Finish: | Almond |
| Select Finish: |
Price: $1,174.76 (Pricing is for Almond)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 72 |
| Length | 30" |
| Width | 60" |
| Height to Overflow | 11" |
| Maximum Water Capacity (Gallons) | 34 |
| Number of Jets | 6 |
| Adjustable Jets | Yes |
| Control Type | Pump with air switch and grounding-type plug-in cord |
| Drain Location | Left |
| Drain Hole Size | 2" |
| Pump Hertz | 60 |
| Pump Amps | 15 |
| Pump Voltage | 120 |
| Access Panel | Yes |
| Material | Vikrell |
| Hard Wire Service Required | Yes |
| Features | • Durable high-gloss finish |
| Additional Information | whirlpool bath and wall surround, tile wall |
| Product Specifications |
| Installation Guide |
| Warranty |


