X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S722911000 "Accord" Single Threshold 48'' and Larger Shower Base

Item: S722911000
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Configuration Single Threshold
Length 36"
Width 60"
Height 20-1/2"
Overall Size 36 x 60 x 20-1/2
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Features 12" wide seat can be positioned on the left or right side
Additional Information Not Recommended For Receptor Only Installlation