X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S722811000 "Accord" Single Threshold 48'' and Larger Shower Base

Item: S722811000
Finish: White


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Overall Width 36"
Width 36"
Height 20-1/2"
Overall Size 48'' x 36''
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Additional Information 12
Not recommended as a receptor only installation