Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7226110096
Sterling S7226110096 "Accord" Single Threshold 48'' and Larger Shower Base
| Item: | S7226110096 |
| Finish: | Biscuit |
| Select Finish: |
Price: $140.29 (Pricing is for Biscuit)
Details and Dimensions
| Configuration | Single Threshold |
| Length | 36" |
| Width | 48" |
| Drain Location | Center |
| Drain Included | No |
| Drain Hole Size | 3-5/16" |
| Slip Resistant Surface | Lightly pebbled bottom surface |
| Material | Vikrell |
| Features | • Durable high-gloss finish |
| Additional Information | Not recommended as receptor only installation |
| Fits These Models | Requires Accord 48" shower walls 72262100 and 72245100 |
| Product Specifications |
| Installation Guide |
| Warranty |


