Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S722501060
Details and Dimensions
| Shower Base Configuration | Single Threshold |
| Length | 44" |
| Width | 36" |
| Depth | 42" |
| Material | Vikrell |
| Drain Location | Center |
| Drain Included | No |
| Drain Hole Size | 2" |
| Product Specifications |
| Warranty |



