X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S722401060 "Ensemble" Standard Enclosure

Item: S722401060
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Single Threshold
Length 77"
Width 36"
Depth 36"
Overall Size 77 x36 x36
Material Vikrell
Drain Location Center
Drain Included No
Drain Hole Size 2"
Includes Alcove Shower with Age-in Place Backers