X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S722301060 "Ensemble" Standard Enclosure

Item: S722301060
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Single Threshold
Length 77"
Width 60"
Depth 35-1/4"
Overall Size 77 x60 x35-1/4
Material Vikrell
Drain Location Center
Drain Included No
Drain Hole Size 2"
Features Curve Design Walls
Includes Curve Alcove Shower with Age in Place Backers