X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S7213110096 "Ensemble" Single Threshold 48'' and Larger Shower Base

Item: S7213110096
Finish: Biscuit
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 34"
Width 34"
Height 4-1/2"
Overall Size 60'' x 34''
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Features • Durable high-gloss finish
Additional Information • Receptor install options include: tile install, Ensemble™ tile wall surround, Ensemble™ curve wall surround