X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S721211000 "Ensemble" Single Threshold 48'' and Larger Shower Base

Item: S721211000
Finish: White
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Overall Width 34"
Width 34"
Height 4-1/2"
Overall Size 48'' x 34''
Drain Location Right
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Features • Receptor install options include: tile install, Ensemble™ tile wall surround, Ensemble™ curve wall surround
• Durable high-gloss finish