Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7212110096
Sterling S7212110096 "Ensemble" Single Threshold 48'' and Larger Shower Base
| Item: | S7212110096 |
| Finish: | Biscuit |
| Select Finish: |
Price: $177.02 (Pricing is for Biscuit)
Details and Dimensions
| Configuration | Single Threshold |
| Length | 34" |
| Width | 48" |
| Height | 4-1/2" |
| Drain Location | Right |
| Drain Included | No |
| Drain Hole Size | 3-5/16" |
| Material | Vikrell |
| Features | • Receptor install options include: tile install, Ensemble™ tile wall surround, Ensemble™ curve wall surround • Durable high-gloss finish |
| Product Specifications |
| Installation Guide |
| Warranty |


