X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S721201060 "Ensemble" Standard Enclosure

Item: S721201060
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Single Threshold
Length 77"
Width 48"
Depth 35-1/4"
Overall Size 77 x48 x35-1/4
Material Vikrell
Drain Location Center
Drain Included No
Drain Hole Size 2"
Additional Information Tile Alcove Shower with Age in Place Backers