X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S721111000 "Ensemble" Single Threshold Up To 42'' Shower Base

Item: S721111000
Finish: White
Select Finish:

List Price: $204.25

Price: $177.73 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Configuration Single Threshold
Length 34"
Width 42"
Height 4-1/2"
Overall Size 34 x 42 x 4-1/2
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Features Durable high-gloss finish