X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling S7211110096 "Ensemble" Single Threshold Up To 42'' Shower Base

Item: S7211110096
Finish: Biscuit
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 34"
Width 42"
Height 4-1/2"
Overall Size 34 x 42 x 4-1/2
Drain Location Center
Drain Included No
Drain Hole Size 3-5/16"
Material Vikrell
Features Durable high-gloss finish