X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S720401060 "Neo" Standard Enclosure

Item: S720401060
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Base Configuration Neo Angle
Length 74-1/4"
Width 40-1/4"
Depth 40-1/4"
Overall Size 74-1/4 x40-1/4 x40-1/4
Material Vikrell
Drain Location Center
Drain Included No
Drain Hole Size 2"
Includes Neo-angle Shower with Walls and Age in Place Backers