Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Tub Wall Kits
> Sterling
>
S7124410696
Sterling S7124410696 "Accord" Tub Wall Kit
| Item: | S7124410696 |
| Finish: | Biscuit |
| Select Finish: |
Price: $351.53 (Pricing is for Biscuit)
Details and Dimensions
| Configuration | Tub & Shower |
| Width | 60" |
| Depth | 30" |
| Height | 55" |
| Number Of Pieces | 3 |
| ADA Compliant | Yes |
| Construction | Vikrell |
| Includes | Complete 3-piece backed wall set |
| Warranty |


